Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk
Mfr # 26426
Zoro # G6588197
original price:
$100.99
22% off
new price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 26426
- Zoro # G6588197
- UPC # 697886264260
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 27 ft. |
Overall Width | 4 in |
Overall Length | 27 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Grab-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- BULLDOG WINCH Tree Saver Strap 3" x 6', 30000lb BS polyester (20033)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- ZORO SELECT Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb. (4W916)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye (26428)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Cargo Strap, Winch, 27 ft x 2 In, 3300 lb (61001)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26436)
- LIFT-ALL Tie Down Strap, Ratchet, 16 ft. L, 1" W (60103X16)
- LIFT-ALL Motorcycle Tie-Down Strap, 60 In. x 2 In. (9004006)
- US CARGO CONTROL 2" x 15' White Tent Ratchet Strap w/ Sewn Loop on Both Ends (5015SL-WHT)
- Lift-All Ratchet Tie Downs