Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 5000 lb, Endless
Mfr # TE26435
Zoro # G6730945
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TE26435
- Zoro # G6730945
- UPC # 697886277963
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Length | 30 ft. |
Strap Width | 4" |
Overall Width | 4 in |
Overall Length | 30 ft |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Endless, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 60" x 36" Aluminum Truck Dockboards with Steel Safety Curb, 10,000 lb Capacity (TAS-10-6036)
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter (402M58)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJZ2)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 500 kg Cap, PU Foot Pad, Ivory (GDR-80-S-NYN-CUR)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (TE26427)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (61001X20)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (26426)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (26424)
- PRIME-LINE 27 in. Window Block and Tackle Sash Balance Single Pack (FA 2610)
- Lift-All Ratchet Tie Downs