Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl
Mfr # 61004
Zoro # G6219446
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 61004
- Zoro # G6219446
- UPC # 697886610043
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 30 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 30 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type D-Ring, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 30 ft, Features Triangular D-Ring, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 46" H (MRAEZ2100)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- PEERLESS CHAIN MLF .5X2.5X5.0 PC BLUE, 8810003 (8810003)
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (60106)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (6A101)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Hk&Kpr (60516)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (61001X20)
- US CARGO CONTROL Wheel Strap with Wire Hooks & Adjustable Rubber Blocks & Ratchet (WNTH32J)
- Lift-All Ratchet Tie Downs