Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl
Mfr # 61003
Zoro # G7259061
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 61003
- Zoro # G7259061
- UPC # 697886610036
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 27 ft. |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type D-Ring, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 27 ft, Features Triangular D-Ring, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500640242)
- US CARGO CONTROL 2" x 10' Gray Endless Ratchet Strap (5310FE-GRY)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 24" x 48" Deck, 21" Deck Height (BB2448B)
- TYTAN INTERNATIONAL 20K GRN Sol Baler Twine (PBT20110TSDNBP)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (61006)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26424)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26437)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- STANLEY 1 X 10' 900# Ratchet Strap / 4 Pk, 4PK (S9500)
- Lift-All Tie Downs