Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 1600 lb, Endless, Cargo Tie Down Length: 27 ft
Mfr # 60517
Zoro # G6096027
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60517
- Zoro # G6096027
- UPC # 697886605179
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 27 ft. |
Overall Width | 2 in |
Overall Length | 27 ft |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Endless, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 8", Solid Tires (DC35081)
- LUXOR High Capacity 2 Tub Shelves Cart in Black (EC11-B)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (273511)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60501)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60513)
- LIFT-ALL Cargo Strap, Ratchet, 40 ft x 2 In, 3330 lb (TE26422X40)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Chain Extensions (7530CE-Y)
- Lift-All Ratchet Tie Downs