Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 1600 lb, DRing
Mfr # 60511
Zoro # G6404763
original price:
$25.99
19% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60511
- Zoro # G6404763
- UPC # 697886605117
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Overall Length | 27 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type D-Ring, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Asymmetric Quick Link Long, 7mm (403DB0101KK)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- LIFT-ALL Cargo Strap, Winch, 27 ft x 2 In, 3300 lb (61001)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl (61003)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (61001X20)
- SNAP-LOC Snap-Loc SLAEAI2 EA-Fitting with 0.31 in. Hole & Connects to E-Track - Zinc Plated; Pack of 2 (SLAEAI2)
- Lift-All Tie Downs