Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht StrapAsmbly, 700lb, PK16
Mfr # 6A103B
Zoro # G7525043
product price: $231.99
/pk 16, $14.50/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Working Load Limit 700 lb
- Standards CVSA, FMCSA, US DOT
- Includes Tiedown Safety Bulletin Rev 5.10
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 6A103B
- Zoro # G7525043
- UPC # 697886276690
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Strap Width | 1" |
Cargo Tie Down Width | 1 in |
Strap Length | 15 ft. |
Cargo Tie Down Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Yellow, End Type S-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties Not Applicable, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Torque Arm For Dc Driver (WS50-TE-2)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- US CARGO CONTROL 2" x 16' Gray E Track Ratchet Straps w/ Double Stud Fittings (5316SEFDS-GRY)
- Lift-All Ratchet Tie Downs