Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, 700lb, Snap Hk
Mfr # 60104
Zoro # G7584166
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Working Load Limit 700 lb
- Standards CVSA, FMCSA, US DOT
- Color Black
- Includes Tiedown Safety Bulletin Rev 5.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60104
- Zoro # G7584166
- UPC # 697886601041
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Strap Width | 1" |
Cargo Tie Down Width | 1 in |
Cargo Tie Down Length | 10 ft |
Strap Length | 10 ft. |
Overall Length | 10 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Snap-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Rigid Caster, No Brake, Loads Up To 325 lb (2.05208.445)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon (33Y355)
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- ILB GOLD Marine Motor, Replacement For Ramsey, 458204 Winch Motor (458204 WINCH MOTOR)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (26424)
- LIFT-ALL Motorcycle Tie-Down Strap, 60 In. x 2 In. (9004006)
- LIFT-ALL Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb (NT20SPEC)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE20483)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60513)
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- US CARGO CONTROL 3" x 11" Fixed End w/ Wire Hook and Bolt Loop (302WHBL)
- Lift-All Tie Downs