Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, 700lb, Endless
Mfr # 6A107
Zoro # G5214063
original price:
$13.89
10% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Standards US DOT; FMCSA; WSTDA
- Color Black
- Cargo Tie Down End Type Endless
- Body Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 6A107
- Zoro # G5214063
- UPC # 697886276799
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Strap Width | 1" |
Cargo Tie Down Width | 1 in |
Strap Length | 15 ft. |
Overall Length | 15 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Yellow, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- ZORO SELECT Stem Caster Wrench (20XE31)
- VESTIL RUBBER CORNER GUARD 2 IN. X 2 IN. (V-GUARD) (PVCG-D)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- LIFT-ALL Tie-Down Strap, Ratchet, 16ft x 1In, 700lb (NT10)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Flat Hk (60110)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- US CARGO CONTROL 4" x 20' Yellow Ratchet Strap w/ Wire Hooks (8520WH-Y)
- Lift-All Tie Downs