Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk
Mfr # 6A101
Zoro # G6148344
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 6A101
- Zoro # G6148344
- UPC # 697886276737
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 15 ft. |
Overall Width | 1 in |
Overall Length | 15 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Wire Rope Clip, U-Bolt, 1/2in (1010131)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 7/16-1/2" (DCL1270)
- ZORO SELECT Pneumatic Wheel, 13 In, 350 lb (1NWV3)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- LIFT-ALL Logistic Ratchet Strap, 16ft x 2In, 1000lb (60809)
- LIFT-ALL Tie-Down Strap, Ratchet, 16ft x 1In, 700lb (NT10)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- Lift-All Tie Downs