Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk
Mfr # 60101
Zoro # G6170762
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 60101
- Zoro # G6170762
- UPC # 697886601010
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 10 ft. |
Overall Width | 1 in |
Overall Length | 10 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Wire-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- EOSLIFT EOS11 8-Pieces Replacement Pallet Jack Radial Ball Bearing for Load/Steer Wheels (All Series): 20 mm Bore Dia., 47 mm Outside Dia., 14 mm Wd, Double Sealed, Single Row (EOS11)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (60106)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (60107)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- LIFT-ALL Logistic Cam Buckle Strap, 16ftx2In, 800lb (60806)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (61006)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- SNAP-LOC Logistic Ratchet Strap, 16 ft., 1467 lb. (SLTE216RR)
- Lift-All Ratchet Tie Downs