Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk
Mfr # TE26423
Zoro # G6137765
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TE26423
- Zoro # G6137765
- UPC # 697886277680
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 30 ft. |
Strap Width | 2" |
Overall Length | 30 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Lift-All Hook & Keeper Ratchet Tie Down (6A105)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 3330 lb (61013)
- HAMPTON PRODUCTS Hampton Products K29-4511 6.5 ft. x 2 in. Over Wheel Tie Down (K29-4511)
- Lift-All Tie Downs