Shop All Ratchet Tie Downs
Lift-All
Tiedown, Cam Strap Asmbly, 330lb, Hk&Keeper
Mfr # 6A114
Zoro # G3458598
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 330 lb
- Breaking Strength 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 6A114
- Zoro # G3458598
- UPC # 697886276867
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 15 ft. |
Strap Width | 1" |
Overall Length | 15 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Yellow, End Type Wire-Hook & Keeper, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- CASTERHQ Caster Barn, 8"x2" Mold-ON Rubber ON CAST Iron Steel Wheel, 600 LB (RCI8X2)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx28"Wx16"D (EA6619)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (TE61012)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE20483)
- LIPPERT Lippert 182866 Happijac Universal Camper Anchor Tie-Downs - Rear (182866)
- Lift-All Tie Downs