Shop All Ratchet Tie Downs
Lift-All
Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk
Mfr # 60113
Zoro # G6206365
product price: $12.15
/ea
$12.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 330 lb
- Breaking Strength 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60113
- Zoro # G6206365
- UPC # 697886601133
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 10 ft. |
Strap Width | 1" |
Overall Width | 1 in |
Overall Length | 10 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Black, End Type Snap-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- RWM Swivel, w/6x2" Solid Elastomer Wheel, Caster Load Rating Range: Medium-Duty (45-GTB-0620-S)
- BULLDOG WINCH 3ft Hand Control Plug Extension (20062)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Flat Hk (60110)
- LIFT-ALL Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb. (MCT)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26425)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (26423)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Flat Hooks (8560FH-Y)
- Lift-All Ratchet Tie Downs