Shop All Ratchet Tie Downs
Lift-All
Tiedown, Cam Strap Asmbly, 330 lb, Flat Hk
Mfr # 60110
Zoro # G6080706
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 330 lb
- Breaking Strength 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 60110
- Zoro # G6080706
- UPC # 697886601102
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 10 ft. |
Overall Width | 1 in |
Overall Length | 10 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Black, End Type Flat-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16 W, 24 In L, Trim 2 In (MB406224)
- FRANK WINNE & SONS Manila Rope, dia. 1-1/2" L, 600 ft. (16038)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61011)
- LIFT-ALL Repl Strap, Ratchet, 25 ft. x 2 In, 3300 lb (NT20SPEC)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- LIFT-ALL Motorcycle Strap, Ratchet, 6 In. x 1 In. (9004017)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (26426)
- US CARGO CONTROL Airline-Style Track Filler Strip - 10' (ATFILLER10FT)
- Lift-All Ratchet Tie Downs