Shop All Winch Accessories
Lift-All
Tiedown, Cam Strap Asmbly, 330 lb, Endless
Mfr # 6A108
Zoro # G5214072
original price:
$13.69
5% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Standards CVSA, FMCSA, US DOT
- Fitting Style Endless
- Cargo Tie Down End Material Steel
- Includes Tiedown Safety Bulletin Rev 5.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 6A108
- Zoro # G5214072
- UPC # 697886276805
- Country of Origin United States
- Category Winch Accessories
Dimensions
Strap Length | 15 ft. |
Cargo Tie Down Length | 15 ft |
Strap Width | 1" |
Cargo Tie Down Width | 1 in |
Overall Length | 15 ft |
Overall Width | 1 in |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Yellow, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T3)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- PEERLESS CHAIN 3/16 WR THIMBLE, ZP, UPC, 4514140 (4514140)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (60108)
- KFI Winch Cover Large (WC-LG)
- WARN INDUSTRIES Warn 92089 Epic Winch Hook - 5,000 Lbs. (92089)
- BULLDOG WINCH On Board Air Kit, Twin Head 4.2CFM w/2.5 Gal Tnk, gauge & swtch (41007)
- WARN INDUSTRIES WINCH ACCESSORIES, FIARLEAD ASSY (24336)
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC FAIRLEAD 1.5 GUNMETAL (100725)
- KFI Kawasaki KRX Winch Mount (101805)
- Lift-All Winch Accessories