Shop All Winch Accessories
Lift-All
Tiedown, Cam Strap Asmbly, 330 lb, Endless
Mfr # 60108
Zoro # G5214377
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Includes Tiedown Safety Bulletin Rev 5.10
- Cargo Tie Down Adjustment Cam Buckle
- Hardware Material Steel
- Standards CVSA, FMCSA, US DOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60108
- Zoro # G5214377
- UPC # 697886601089
- Country of Origin United States
- Category Winch Accessories
Dimensions
Strap Length | 10 ft. |
Strap Width | 1" |
Cargo Tie Down Width | 1 in |
Cargo Tie Down Length | 10 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Tie Down Strap, Working Load Limit 330 lb, Color Black, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 10 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Cam Buckle, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Endless (6A108)
- WARN Quick-Connect Power Cable, Rear (32963)
- WARN INDUSTRIES WINCH MOUNT, WINCH MOUNT (90459)
- BULLDOG WINCH 1 gallon Air Tank (42002)
- FACTOR 55 Fits 34 Clevis Hook Fits 38 Diameter Steel Cables Synthetic Winch Ropes (00050-07)
- SUPERWINCH Hawse Fairlead (87-24077)
- KFI Yamaha Grizzly 550/700 Mount (100610)
- Lift-All Winches & Pullers