Shop All Tie Down Winches
Lift-All
Tie Down Winch, Weld on, 5000 lb.
Mfr # 61222
Zoro # G0420113
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Winch Straps
- Working Load Limit 5,000 lb
- Mounting Style Weld-on
- Overall Height 9 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 61222
- Zoro # G0420113
- UPC # 697886612221
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Height | 9 in |
Overall Width | 9 in |
Compatible Strap Width - Minimum | 3 in |
Compatible Strap Width - Maximum | 4 in |
Overall Depth | 11 in |
Details
Item | Tie Down Winch |
For Use With | 4 in Winch Straps |
Working Load Limit | 5,000 lb |
Mounting Style | Weld-on |
Color | Black |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,000 lb, Material Steel, Overall Width 9 in, Overall Height 9 in, Compatible Strap Width - Maximum 4 in, Overall Depth 11 in, Mounting Type Weld-On, Color Black, Mounting Location Bottom, Compatible Strap Width - Minimum 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Forklift Tilting Drum Dumper (190702)
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- ZORO SELECT Climbing Rope, 5/8 in x 150 ft, 12 Strand (20TL62)
- LIFT-ALL Tie Down Winch, Bolt on, 5000 lb. (61221)
- US CARGO CONTROL 4" Low Profile Weld-On Truck Tie Down Winch (Side Mount) (TW412)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820GRA)
- KEEPER Winch Cargo Hd 30Ft Of 4In Web (04928)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Right) (TW200R)
- US CARGO CONTROL 4" Storable Weld-On Truck Tie Down Winch (Bottom Mount) (TW410)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- Lift-All Tie Down Winches