Shop All Tie Down Winches
Lift-All
Tie Down Winch, Bolt on, 5000 lb.
Mfr # 61221
Zoro # G2602232
original price:
$38.15
5% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 in Winch Straps
- Working Load Limit 5,000 lb
- Mounting Style Bolt-on
- Color Black
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 61221
- Zoro # G2602232
- UPC # 697886612214
- Country of Origin China
- Category Tie Down Winches
Dimensions
Overall Width | 9 in |
Compatible Strap Width - Maximum | 4 in |
Compatible Strap Width - Minimum | 3 in |
Overall Depth | 11 in |
Overall Height | 9 in |
Details
Item | Tie Down Winch |
For Use With | 4 in Winch Straps |
Working Load Limit | 5,000 lb |
Mounting Style | Bolt-on |
Color | Black |
Material | Steel |
Description
Tie Down Winch, Working Load Limit 5,000 lb, Material Steel, Overall Width 9 in, Overall Height 9 in, Compatible Strap Width - Maximum 4 in, Overall Depth 11 in, Mounting Type Bolt-On, Color Black, Mounting Location Bottom, Compatible Strap Width - Minimum 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Cord (29350)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- LIFT-ALL Tie Down Winch, Weld on, 5000 lb. (61222)
- US CARGO CONTROL 2" Lashing Truck Tie Down Winch (Left) (TW200L)
- KINEDYNE Sliding Tie Down Winch, L Style, 5400 lb. (1020GRA)
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (3820SPCGRA)
- KINEDYNE Tie Down Winch, Bolt on, 5400 lb. (1820P2GRA)
- KINEDYNE Kinedyne Standard Profile Sliding Webbing Winch (3820)
- Lift-All Tie Down Winches