Shop All Ratchet Tie Downs
Lift-All
Tie Down Strap, Wire-Hook, Yellow
Mfr # 6A105
Zoro # G703964002
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 15 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 6A105
- Zoro # G703964002
- UPC # 697886276775
- Country of Origin Viet Nam
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 15 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 15 ft. |
Overall Length | 15 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Yellow, End Type Wire-Hook & Keeper, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Metallic Gray, PR (AIR2006084MGR)
- PEERLESS S Hook, 1/2 in., 775 lb., Weld On (SHA0500)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- MAGLINER Nose Plate, 20"x12" (300215)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60505X20)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26423)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- Lift-All Tie Downs