Shop All Ratchet Tie Downs
Lift-All
Tie-Down Strap, Ratchet, 30ft x 3In, 5000lb
Mfr # 20483
Zoro # G4065293
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 20483
- Zoro # G4065293
- UPC # 697886204839
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 3 in |
Strap Width | 3" |
Strap Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 3 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- ZORO SELECT Swivel NSF-Listed Plate Cster, Poly, 4 in., 275 lb, Blu (5UX87)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- METALTECH Polyurethane Caster, 8", PK4 (I-DCC8R4)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 3 In, 5000 lb (20489)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- LIFT-ALL Tie Down Strap, Wire-Hook, Yellow (6A105)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20494)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- Lift-All Ratchet Tie Downs