Shop All Ratchet Tie Downs
Lift-All
Tie-Down Strap, Ratchet, 16ft x 1In, 700lb
Mfr # NT10
Zoro # G4133272
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 16 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # NT10
- Zoro # G4133272
- UPC # 697887091759
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 16 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 16 ft. |
Overall Width | 1 in |
Overall Length | 16 ft |
Details
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down Adjustment | Ratchet |
Working Load Limit | 700 lb |
Breaking Strength | 2,100 lb |
Standards | US DOT; FMCSA; WSTDA |
Cargo Tie Down End Type | J-Hook and Keeper |
Cargo Tie Down End Material | Steel |
Cargo Tie Down Material | Polyester |
Color | Black |
Body Material | Polyester |
Fitting Style | Triangle Ring |
Hardware Material | Steel |
Item | Tie Down Strap |
For Use With | Portable or Weld-On Winch |
Adjustment Type | Ratchet |
End Type | Wire-Hook & Keeper |
Tensile Strength | 2,100 lb/in |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Wire-Hook & Keeper, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties Not Applicable, Fixed End Length Not Applicable, Overall Length 16 ft, Features Not Applicable, Standards FMCSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Cloud Gray, PR (7296RDCGR)
- BLUFF MANUFACTURING Steel Post Protector, 24" (1/4PO24-YEL)
- ZORO SELECT 5000 lb. Self Dumping Hopper, Orange (7577 ORANGE)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- LIFT-ALL Logistic Cam Buckle Strap, 16ftx2In, 800lb (60806)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (26423)
- LIFT-ALL Lift-All Hook & Keeper Ratchet Tie Down (6A105)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- LIFT-ALL Logistic Ratchet Strap, 16ft x 2In, 1000lb (60809)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- Lift-All Ratchet Tie Downs