Shop All Tie Down Hardware
Lift-All
Strap Wear Pad, PVC-Coated, For 3-4 In.
Mfr # 60116
Zoro # G3965157
original price:
$26.22
8% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With 3 in to 4 in Strap
- Color Black
- Accessory Type Strap Wear Pad
- Type Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60116
- Zoro # G3965157
- UPC # 697887091735
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Overall Height | 1 ft |
Overall Length | 12 in |
Overall Width | 6 in |
Details
Item | Strap Wear Pad |
Material | Polyester |
For Use With | 3 in to 4 in Strap |
Color | Black |
Accessory Type | Strap Wear Pad |
Type | Strap |
Description
Strap Wear Pad, Product Type Wear Pad for 3 in to 4 in Straps, Includes Not Applicable, Material Polyester, Overall Width 6 in, Color Black, Overall Length 12 in, Overall Height 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 7X19 WIRE ROPE 500'/RL, 4503210 (4503210)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 54 In (AC5436)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Self-colored Anchor Shackles (5410805)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 1-2 In. (60115)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- DC CARGO E-Track Basic Tie-down Kit #8 (ETAK-8)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- US CARGO CONTROL Long Handle Ratchet for 4" Webbing (RAT85)
- Lift-All Tie Down Hardware