Shop All Tie Down Hardware
Lift-All
Strap Wear Pad, PVC-Coated, For 1-2 In.
Mfr # 60115
Zoro # G4188825
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- For Use With 1 in to 2 in Strap
- Color Black
- Accessory Type Strap Wear Pad
- Type Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60115
- Zoro # G4188825
- UPC # 697887091728
- Country of Origin United States
- Category Tie Down Hardware
Dimensions
Overall Height | 1 ft |
Overall Width | 3 1/2 in |
Overall Length | 12 in |
Details
Item | Strap Wear Pad |
Material | Polyester |
For Use With | 1 in to 2 in Strap |
Color | Black |
Accessory Type | Strap Wear Pad |
Type | Strap |
Description
Strap Wear Pad, Product Type Wear Pad for 1 in to 2 in Straps, Includes Not Applicable, Material Polyester, Overall Width 3 1/2 in, Color Black, Overall Length 12 in, Overall Height 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 3-4 In. (60116)
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- US CARGO CONTROL 3" Black Flat Hook with Aluminum Defender, 16,200 lb. Break Strength (FH11D)
- DEE ZEE No Drill Inside Truck Bed Mount, 250 Pound Weight Capacity, Powder Coated, Black, Aluminum, Set Of 2 (DZ97913)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- Lift-All Tie Down Hardware