Shop All Chain Slings
Lift-All
Spring Latch, Stainless Steel, 7 t
Mfr # 7LKI
Zoro # G2601481
original price:
$9.02
4% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 7 t
- Material Stainless Steel
- Finish Natural
- Color natural
- Dimension A 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 7LKI
- Zoro # G2601481
- UPC # 697886637231
- Country of Origin China
- Category Chain Slings
Dimensions
Trade Size | 7 t |
Dimension A | 3 in |
Dimension C | 3/16 in |
Dimension D | 25/32 in |
Dimension B | 1 15/32 in |
Details
Item | Spring Latch |
Material | Stainless Steel |
Finish | Natural |
Color | natural |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Material Stainless Steel, Finish Plain, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pin, Screw, Long Reach, Shackle (M7154P)
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- DAYTON Proof Coil Chain, 1/2 in, 20 ft. L, 4500 lb (34RZ22)
- OZ LIFTING PRODUCTS Trolley, 1000 lb. (OZ05PBT)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft (932DOSW10X6)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. (932SGGM10X6)
- Lift-All Chain Slings