Shop All Spring Latches
Lift-All
Spring Latch, Stainless Steel, 5 t
Mfr # 5LKI
Zoro # G7493866
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dimension A 2 13/32
- Trade Size 5 t
- Dimension B 1 in
- Dimension C 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 5LKI
- Zoro # G7493866
- UPC # 697886618223
- Country of Origin China
- Category Spring Latches
Dimensions
Dimension A | 2 13/32 |
Trade Size | 5 t |
Dimension B | 1 in |
Dimension C | 5/32 in |
Dimension D | 11/16 in |
Details
Item | Spring Latch |
Material | Stainless Steel |
Finish | Natural |
Color | natural |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Material Stainless Steel, Finish Plain, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Draw Bar Hook 5/16X1/2 (4005903/M834)
- CC APEX Swivel Stem Caster, Threaded, Orange, 4" (CDP-Z-67)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 3 t (3LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 2 t (2LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 1 t (1LKI)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 10-30 (3990901)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- Lift-All Spring Latches