Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In
Mfr # 12IEEX8
Zoro # G2299525
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12IEEX8
- Zoro # G2299525
- UPC # 697886271909
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Terminal Dia. | 1/2 in |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLIS Holdown Springs, Pawl Spring (15-020)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- DAYTON Cylinder Body Kit (MH2LEC123)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- LIFT-ALL Sling, Wire Rope, 3 ft. (14IEEX3)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL19600Lb, Dia1In (1IEEX12)
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L (12I2LBX6)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL7800Lb, Dia5/8In (58IEEX12)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF6)
- Lift-All Wire Rope Slings & Wire Mesh Slings