Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In
Mfr # 14IEEX6
Zoro # G1756772
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14IEEX6
- Zoro # G1756772
- UPC # 697886271695
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 1/4 in |
Terminal Dia. | 1/4 in |
Length | 6 ft. |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- GLOBAL INDUSTRIAL Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow (300683)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity (CB-9SC5-PH1)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX005-20)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T210X6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T210X8)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 5/8 in dia, 10ft L, Flemish Loop to HD Thimble, 3.9 ton (105B5/8XCHD-10)
- Lift-All Slings