Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In
Mfr # 14IEEX4
Zoro # G0172846
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14IEEX4
- Zoro # G0172846
- UPC # 697886271688
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 1/4 in |
Length | 4 ft. |
Terminal Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bollard Post Cover (BPC-4)
- CASTERHQ 2" Low Profile HD, 1/2"- 13x 1" STEM Caster W/ Brake, 200lb Capaci (01PO20AB8167VY)
- ZORO SELECT Caster Wheel, 800 lb., 5" Wheel Dia., Nylon (416P31)
- HAMILTON Swivel Caster, 52 6X2 Mort (S-526-R)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL19600Lb, Dia1In (1IEEX10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL7800Lb, Dia5/8In (58IEEX12)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 8200 lb (34EZEEX8)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- Lift-All Slings