Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In
Mfr # 12IEEX12
Zoro # G1009775
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 12 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12IEEX12
- Zoro # G1009775
- UPC # 697886271923
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Rope Dia. | 1/2 in |
Terminal Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 12 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Eye and Eye, 10 ft.L (14IEEX10)
- CASTERHQ Heavy Duty Casters, 4"x2" Heavy Duty Caster Set W/, PK4 (HD6640-01-PCI-2SL-2R-V)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- LIFT-ALL Sling, Wire Rope, 2 ft. (14IEEX2)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- Lift-All Wire Rope Slings & Wire Mesh Slings