Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In
Mfr # 38IEEX10
Zoro # G2593552
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38IEEX10
- Zoro # G2593552
- UPC # 697886271817
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Rope Dia. | 3/8 in |
Terminal Dia. | 3/8 in |
Length | 10 ft. |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- DAYTON Manual Platform Lift Trucks, Manual, 440 lb Load Capacity, Hand Winch Lift Control (2MPU3)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- ZORO SELECT Swivel Caster, 5 In (MH5UTH803G)
- LIFT-ALL Wire Rope Sling, Double Leg, 8 ft.L (12I2LBX8)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. (10T110X4)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- Lift-All Wire Rope Slings & Wire Mesh Slings