Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In
Mfr # 34IEEX10
Zoro # G1482941
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34IEEX10
- Zoro # G1482941
- UPC # 697886272104
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Terminal Dia. | 3/4 in |
Rope Dia. | 3/4 in |
Length | 10 ft. |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-05)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-3/4" Body Sz (55AX89)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58IEEX2)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF8)
- Lift-All Slings