Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 8 Ft L, Vert Cap 8200 lb
Mfr # 34EZEEX8
Zoro # G6398524
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 8,200 lb
- Basket Hitch Capacity 16,200 lb
- Choker Hitch Capacity 5,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34EZEEX8
- Zoro # G6398524
- UPC # 697886622992
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 3/4 in |
Length | 8 ft. |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 19, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 16,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- GENIE Pulley with Bearing (32469GT)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- Lift-All Wire Rope Slings & Wire Mesh Slings