Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 8 Ft L, Vert Cap 11200 lb
Mfr # 34EEX8
Zoro # G7059577
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34EEX8
- Zoro # G7059577
- UPC # 697886194369
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 3/4 in |
Length | 8 ft. |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- EXTREME MAX Extreme Max 3008.0433 16-Strand Diamond Braid Utility Rope - 1/2" x 100', OD Green (3008.0433)
- HALLOWELL Guardrail, Rail, 115"X2.5"X12", Yellow (GR-10)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 8200 lb (34EZEEX8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb (1EEX3)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 4800 lb. (4T210X6)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T210X8)
- Lift-All Wire Rope Slings & Wire Mesh Slings