Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb
Mfr # 34EZEEX6
Zoro # G6964124
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 8,200 lb
- Basket Hitch Capacity 16,200 lb
- Choker Hitch Capacity 5,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 34EZEEX6
- Zoro # G6964124
- UPC # 697886622985
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 3/4 in |
Length | 6 ft. |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 8,200 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 16,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Turnbuckle Body, 800 lb., 1/16, Short (MS21251-B2S)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- LIFT-ALL Sling, Wire Mesh, L6Ft, Dia 3In, VLL4800Lb (4T110X6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 2200 Lb @ 60 (14I2LBX3)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- Lift-All Wire Rope Slings & Wire Mesh Slings