Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60
Mfr # 582LBX6
Zoro # G6584751
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 6 ft
- Sling Capacity @ 30 Degrees 7,800 lb
- Sling Capacity @ 45 Degrees 11,000 lb
- Length of Sling Leg 5.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 582LBX6
- Zoro # G6584751
- UPC # 697886635190
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Length of Sling Leg | 5.2 ft |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 7 in |
Length | 6 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Rope Dia. | 5/8 in |
Rope Diameter | 5/8 in |
Hook Opening Width | 1 1/2 in |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Sling Leg Length | 6 ft |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length 6 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 7,800 lb, Load Capacity @ 45 Degrees 11,000 lb, Load Capacity @ 60 Degrees 13,600 lb, Hook Opening Width 1 1/2 in, Master Link Inside Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- LIFT-ALL Sling, Wire Rope, 2 ft. (14IEEX2)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW2-38-4-D)
- Lift-All Slings