Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb
Mfr # 38EZEEX5
Zoro # G6173465
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 5 ft
- Vertical Hitch Capacity 2,200 lb
- Basket Hitch Capacity 4,400 lb
- Choker Hitch Capacity 1,480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38EZEEX5
- Zoro # G6173465
- UPC # 697886622664
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Rope Dia. | 3/8 in |
Length | 5 ft. |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 5 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2600 lb. (W-830-M-1)
- MILWAUKEE HAND TRUCKS Appliance Truck, Manual Belt Tightener (DC40710)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RBLA)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, M12x1.75P Stem, Swivel, 250 kg Cap, PU Foot Pad, Ivory (GDR-60-S-HUP-CUR)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 5000 lb (12EEX20)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T110X4)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- Lift-All Slings