Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb
Mfr # 14EZEEX5
Zoro # G6768666
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 5 ft
- Vertical Hitch Capacity 1,000 lb
- Basket Hitch Capacity 2,000 lb
- Choker Hitch Capacity 680 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 14EZEEX5
- Zoro # G6768666
- UPC # 697886622541
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Rope Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 5 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,000 lb, Choker Hitch Capacity 680 lb, Basket Hitch Capacity 2,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- LIFT-ALL Sling, Wire Mesh, L6Ft, Dia 3In, VLL4800Lb (4T110X6)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. (10T110X4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 2200 Lb @ 60 (142LBX2)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL2800Lb, Dia3/8In (38IEEX4)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 12' - Domestic (SW4-38-12-D)
- Lift-All Slings