Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb
Mfr # 34EEX4
Zoro # G7229162
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34EEX4
- Zoro # G7229162
- UPC # 697886194338
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 3/4 in |
Length | 4 ft. |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Winch Strap with Flat Hook, 330FH (330FH)
- KLEIN TOOLS Pole Sling (5606)
- PEERLESS CHAIN 1200 LB HAND WINCH W/CABLE, CC5707 (CC5707)
- VESTIL Molded, Rubber Bumper, 4 x 12 x 13 (B-1213-4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 1/4" x 2' - Domestic (SW2-14-2-D)
- Lift-All Slings