Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb
Mfr # 14EZEEX4
Zoro # G6410092
original price:
$20.99
16% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 1,000 lb
- Basket Hitch Capacity 2,000 lb
- Choker Hitch Capacity 680 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14EZEEX4
- Zoro # G6410092
- UPC # 697886622534
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Rope Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,000 lb, Choker Hitch Capacity 680 lb, Basket Hitch Capacity 2,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAINES PRODUCTS Replacement for Haines Products Bung-36 (BUNG-36 HAINES PRODUCTS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- JR PRODUCTS JR Products GSNI-5150-40 Gas Spring - 15" EXT, 40 lbs. (GSNI-5150-40)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb., Length of Sling Leg: 2.0 ft (4T210X3)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 2200 Lb @ 60 (14I2LBX3)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL2800Lb, Dia3/8In (38IEEX6)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- Lift-All Slings