Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60
Mfr # 142LBX4
Zoro # G6123887
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 4 ft
- Sling Capacity @ 30 Degrees 1,300 lb
- Length of Sling Leg 3.5 ft
- Sling Capacity @ 45 Degrees 1,820 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 142LBX4
- Zoro # G6123887
- UPC # 697886634353
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Length of Sling Leg | 3.5 ft |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Length | 4 ft. |
Rope Dia. | 1/4 in |
Master Link/Bail Opening Width | 2 1/2 in |
Rope Diameter | 1/4 in |
Hook Opening Width | 15/16 in |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Sling Leg Length | 4 ft |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length 4 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Perry Style, Steel, 6 ft Platform Height (I-CISCPY)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 6 in, 900 lb, Blu (1NUX4)
- ZORO SELECT Walk Ramp, 600 lb., 2 ft. L x 32 in. H (TH2432)
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- HSI Sngl Leg Wire Rope Slng, 1-3/8 in dia, 16ft L, Eye and Eye Flemish Loop, 18 ton Capacity (105B1-3/8XD-16)
- Lift-All Wire Rope Slings & Wire Mesh Slings