Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb
Mfr # 34IEEX3
Zoro # G6097567
original price:
$64.99
14% off
new price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 3 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34IEEX3
- Zoro # G6097567
- UPC # 697886636845
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Rope Dia. | 3/4 in |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- ZORO SELECT Utility Cord, 1/2 in x 50 ft, 12 Strand (20TL76)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- BULLDOG WINCH Roller Fairlead, Powersports 165mm mount, grey (20059G)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. (10T110X4)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL2800Lb, Dia3/8In (38IEEX6)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- Lift-All Wire Rope Slings & Wire Mesh Slings