Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 3 ft.
Mfr # 14IEEX3
Zoro # G2203485
original price:
$15.96
18% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 3 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 14IEEX3
- Zoro # G2203485
- UPC # 697886271671
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Rope Dia. | 1/4 in |
Length | 3 ft. |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 1,300 lb |
Basket Hitch Capacity | 2,600 lb |
Choker Hitch Capacity | 960 lb |
Material | Steel |
Number of Sling Legs | 1 |
Item | Wire Rope Sling |
Standards | OSHA |
Temp. Range | -60 Degrees to 400 Degrees F |
Sling Material | Steel |
Rope Strand Classification | 6 x 19 |
Minimum Operating Temperature | -60 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Rope Core Type | IWRC |
Maximum Operating Temperature | 400 Degrees F |
Eye Type | Swaged Eye, Woven Eye |
Resistance Properties | Abrasion-Resistant |
Number of Legs | 1 |
Rope Coating Type | Uncoated |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Universal Remote Wireless 12 Vdc, 50-100 Foot Range, 301203 (301203)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- ZORO SELECT Caster Wheel, 750 lb., 5 D x 2 In., Core Color: Black (1ULR8)
- PEGASUS Phenolic Wheel, 5" x 2", Plain Bore (P-PH-050X020/119G)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T110X4)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, 2200 Lb @ 60 (142LBX2)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- LIFT-ALL Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb (14IEEX20)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- Lift-All Wire Rope Slings & Wire Mesh Slings