Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 20 Ft L, Vert Cap 5000 lb
Mfr # 12EEX20
Zoro # G6909646
original price:
$107.80
8% off
new price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12EEX20
- Zoro # G6909646
- UPC # 697886194079
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- STREN-FLEX Synthetic Web Sling, Type 2, 6 ft L, 6 in W, Nylon, Yellow (TTS2-906-6)
- VESTIL Red Barrel/Drum Truck 800 lb Capacity Polyurethane Wheels (DBT-RED)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL11200Lb, Dia3/4In (34IEEX4)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- Lift-All Wire Rope Slings & Wire Mesh Slings