Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 20 Ft L, Vert Cap 1300 lb
Mfr # 14IEEX20
Zoro # G6679066
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 14IEEX20
- Zoro # G6679066
- UPC # 697886271763
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Rope Dia. | 1/4 in |
Length | 20 ft. |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 38 In x 6 ft (1VKD1)
- ZORO SELECT Star Washer (D126)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 2800 lb (38EEX10)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- DAYTON Sling, Wire Rope, 6 ft. (1DNE2)
- Lift-All Slings