Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 20 ft.
Mfr # 1IEEX20
Zoro # G1582707
original price:
$233.24
7% off
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 19,600 lb
- Basket Hitch Capacity 40,000 lb
- Choker Hitch Capacity 14,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 1IEEX20
- Zoro # G1582707
- UPC # 697886272234
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Rope Dia. | 1 in |
Rope Diameter | 1 in |
Eye Length | 16 in |
Details
Sling Type | Eye and Eye Sling |
Vertical Hitch Capacity | 19,600 lb |
Basket Hitch Capacity | 40,000 lb |
Choker Hitch Capacity | 14,400 lb |
Material | Steel |
Temp. Range | -60 Degrees to 400 Degrees F |
Number of Sling Legs | 1 |
Standards | OSHA |
Sling Material | Steel |
Item | Wire Rope Sling |
Rope Core Type | IWRC |
Number of Legs | 1 |
Rope Strand Classification | 6 x 19 |
Rope Coating Type | Uncoated |
Minimum Operating Temperature | -60 Degrees F |
Hitch Type | Basket, Choker, Vertical |
Resistance Properties | Abrasion-Resistant |
Eye Type | Swaged Eye, Woven Eye |
Maximum Operating Temperature | 400 Degrees F |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 16 in, Vertical Hitch Capacity 19,600 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 40,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- DAYTON Pallet Jack, Fork L 42 In, 56x20 1/2 In (2TUR6)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L (12I2LBX6)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T210X6)
- LIFT-ALL Wire Rope Sling, Double Leg, 8 ft.L (12I2LBX8)
- Lift-All Slings