Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb
Mfr # 38EEX2
Zoro # G6760056
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 2 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38EEX2
- Zoro # G6760056
- UPC # 697886193706
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Rope Dia. | 3/8 in |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 2 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXR Permanent Lift Magnet 1650 (FXR1650)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- MAG-MATE Replacement Capacity Sticker (900189)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 2 in W, Polyester, Yellow (EE2802DTX8)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T210X6)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 11200 lb (34EEX8)
- DAYTON Sling, Wire Rope, 12 ft. (1DNF1)
- Lift-All Slings