Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb
Mfr # 38EZEEX2
Zoro # G6938075
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 2 ft
- Vertical Hitch Capacity 2,200 lb
- Basket Hitch Capacity 4,400 lb
- Choker Hitch Capacity 1,480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38EZEEX2
- Zoro # G6938075
- UPC # 697886622633
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Rope Dia. | 3/8 in |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 2 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 3 Steps, 24"W Perforated Tread, Handrails 450 lbs. Capacity (B3026HSU)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- QUICK PRODUCTS Quick Products JQ-S150-RRF Replacement Feet for JQ-S150 Platform Step - Pack of 4 (JQ-S150-RRF)
- CROSBY Eye Hook, Alloy Steel, 30,000 lb., Gold (1022457)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12EEX3)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 9600 lb. (8T110X8)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- Lift-All Slings