Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 2 Ft L, Vert Cap 1000 lb
Mfr # 14EZEEX2
Zoro # G6603983
original price:
$21.29
9% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 2 ft
- Vertical Hitch Capacity 1,000 lb
- Basket Hitch Capacity 2,000 lb
- Choker Hitch Capacity 680 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 14EZEEX2
- Zoro # G6603983
- UPC # 697886622510
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Length | 2 ft. |
Rope Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 2 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,000 lb, Choker Hitch Capacity 680 lb, Basket Hitch Capacity 2,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Double Stud Fitting w/ Bolt Thread (1519-EBF)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- PETERSEN MANUFACTURING 36" x 24" Security Planter, Concrete (P36X24X24)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 19600 lb (1EEX3)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- Lift-All Slings