Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 2 Ft L, 2200 Lb @ 60
Mfr # 142LBX2
Zoro # G6175242
original price:
$149.04
5% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 2 ft
- Sling Capacity @ 30 Degrees 1,300 lb
- Length of Sling Leg 1.5 ft
- Sling Capacity @ 45 Degrees 1,820 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 142LBX2
- Zoro # G6175242
- UPC # 697886634322
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 2 ft |
Length of Sling Leg | 1.5 ft |
Master Link/Bail Overall Height | 6 1/8 in |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Rope Dia. | 1/4 in |
Length | 2 ft. |
Rope Diameter | 1/4 in |
Master Link Inside Width | 2 1/2 in |
Hook Opening Width | 15/16 in |
Sling Leg Length | 2 ft |
Master Link Inside Length | 5 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 2 ft, Sling Leg Length 2 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 1,300 lb, Load Capacity @ 45 Degrees 1,820 lb, Load Capacity @ 60 Degrees 2,200 lb, Hook Opening Width 15/16 in, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Stepladder, 375 lb Capacity (OBEL08)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- GLEASON INDUSTRIAL PRD BLK Econ Hand Truck (30151)
- VICTORY Threaded Stem Caster 2 W 3/8-16 X 1-1/2 (50648306)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58IEEX2)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 19600 lb (1EEX8)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T210X6)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- HSI Two Leg Wire Rope Bridle Sling, 1-1/4 in dia, 26 ft Length, Eye Hook, 26 ton Capacity, Domestic (200EH1-1/4XD-26)
- Lift-All Slings